Apply to be a TradeMaster!
Main product image of 1/2" PEX Expansion Dual Check Backflow Preventer (ASSE 1024 Compliant)
Magnifying glass
Hover image to zoom

1/2" PEX Expansion Dual Check Backflow Preventer (ASSE 1024 Compliant)

Brand:
Caleffi
SKU:
304848A
Rating:
(2)
Q&A:
(0)
1/2" PEX Expansion Dual Check Backflow Preventer (ASSE 1024 Compliant)
Magnifying glass
Hover image to zoom
$86.54 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Size
1/2"
1/2"3/4"1"
Connection Type
Expansion PEX x Expansion PEX
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Standards Met
ASSE 1024 Standards Met

Description

Overview
Low lead dual check valve backflow preventer is designed for residential domestic water supply lines or commercial low-hazard backflow applications. It prevents reverse flow of unsafe water into main system water supply. This can occur due to pressure changes in the distribution network that can can water flow in reverse, or backwards. The two inline serviceable check valves prevent any contact between the two systems, closing automatically when backflow conditions occur.

The Caleffi 3048 series FlowShield™ DuC is certified to ASSE 1024 and CSA 64.5 by ICC-ES. It also complies with NSF/ ANSI/CAN 61 (180°F/82°C Commercial Hot) and complies with NSF/ANSI/CAN 372, low lead, and codes IPC, IRC and UPC for use in accordance with the US and Canadian plumbing codes, as certified by ICC-ES

Specifications
  • Body, retaining ring and lock nut: DZR low-lead brass CW724R-M
  • Check valve: EPDM, PPO
  • Spring: stainless steel
  • O-rings: peroxide-cured EPDM
  • Max. working pressure: 160 psi (11 bar)
  • Operating temperature range: 32 to 180°F (0 to 82°C

Specs

Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

160

Connection Type:

Expansion PEX x Expansion PEX

Connection Method:

ProPEX

Material:

Brass

Standards Met:

ASSE 1024

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will buy this product for my second outdoor faucet.

perfect for my new PEX A outdoor faucet run.
Bobby
MD
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid, heavy, rebuildable. SupplyHouse is Wonderful!!!

This is a Serious chunk of metal! It is able to be disassembled, cleaned and is rebuildable. My application is non-standard, as I'm using it to prevent water incursion into an air-line that's used to drain a seasonal home. It works Perfectly for my use. And the PexA connection method makes for an easy and secure connection. SupplyHouse has excellent service with Fast shipping, great communication and painless, easy returns (not these valves).
DH in Buttonwood
TroutRun Pa
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy