Apply to be a TradeMaster!
Main product image of 1/2" Sweat Dual Check Backflow Preventer (ASSE 1024 Compliant)
Magnifying glass
Hover image to zoom

1/2" Sweat Dual Check Backflow Preventer (ASSE 1024 Compliant)

Brand:
Caleffi
SKU:
304849A
Rating:
(0)
Q&A:
(0)
1/2" Sweat Dual Check Backflow Preventer (ASSE 1024 Compliant)
Magnifying glass
Hover image to zoom
$77.16 each
In Stock
In Stock
Get 1 Thu, Nov 19
Size: 
1/2"
Connection Type: 
C x C
C x C
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
160 MAX PSI
Product Highlight: Connection Type
C x C Connection
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Standards Met
ASSE 1024 Standards Met

Description

–
Overview
Low lead dual check valve backflow preventer is designed for residential domestic water supply lines or commercial low-hazard backflow applications. It prevents reverse flow of unsafe water into main system water supply. This can occur due to pressure changes in the distribution network that can can water flow in reverse, or backwards. The two inline serviceable check valves prevent any contact between the two systems, closing automatically when backflow conditions occur.

The Caleffi 3048 series FlowShield™ DuC is certified to ASSE 1024 and CSA 64.5 by ICC-ES. It also complies with NSF/ ANSI/CAN 61 (180°F/82°C Commercial Hot) and complies with NSF/ANSI/CAN 372, low lead, and codes IPC, IRC and UPC for use in accordance with the US and Canadian plumbing codes, as certified by ICC-ES

Specifications
  • Body, retaining ring and lock nut: DZR low-lead brass CW724R-M
  • Check valve: EPDM, PPO
  • Spring: stainless steel
  • O-rings: peroxide-cured EPDM
  • Max. working pressure: 160 psi (11 bar)
  • Operating temperature range: 32 to 180°F (0 to 82°C

Specs

–
Size:

1/2"

Max Temp (F):

180°F

Max Pressure (PSI):

160

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Standards Met:

ASSE 1024

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy