Apply to be a TradeMaster!
Main product image of 1/4" NPT Manual Air Vent w/ Metal Seal & Adjustable Outlet
Magnifying glass
Hover image to zoom

1/4" NPT Manual Air Vent w/ Metal Seal & Adjustable Outlet

Brand:
Caleffi
SKU:
337221A
Rating:
(2)
Q&A:
(0)
1/4" NPT Manual Air Vent w/ Metal Seal & Adjustable Outlet
Magnifying glass
Hover image to zoom
$11.91 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Connection Type
Threaded Connection

Description

–
  • Manual air vent with metal seal and adjustable outlet.
  • Brass body.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 212°F.

Specs

–
Size:

1/4"

Connection Type:

Threaded

Max. Working Pressure:

150 psi

Max. Working Temp (F):

212°F

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

manual air bleed

good value, fast delivery and geat selection always check here first
chris
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good so far

Good so far
Noneil
Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy