Apply to be a TradeMaster!
Main product image of MINICAL Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" Straight Male Thread)
Magnifying glass
Hover image to zoom

MINICAL Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" Straight Male Thread)

Brand:
Caleffi
SKU:
502043-CST
Rating:
(3)
Q&A:
(0)
MINICAL Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" Straight Male Thread)
Magnifying glass
Hover image to zoom
$22.57 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Straight Male Thread Connection
Product Highlight: Body Pattern
Straight

Description

–
Function

Automatic air vents are designed to remove trapped air that accumulates in heating and air conditioning systems automatically. Air removal enhances performance and life of a system by reducing the affects of:
  • corrosion due to the oxygen
  • pockets of air trapped in the heating emitters
  • cavitation in the circulation pumps

Specifications
  • Brass Body
  • Max working pressure: 150 psi
  • Max discharge pressure: 60 psi
  • Max working temp: 250°F

Specs

–
Product Type:

Air Vent

Size:

1/2"

Connection Type:

Straight Male Thread

Max Pressure (PSI):

150

Max Temp (F):

250°F

Body Pattern:

Straight

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 3 reviews
33% would recommend this product
3
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
33%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Glad it is available

This is 1/2" straight threads,which is what I needed to repair a manifold used for hydronic floor heat. This seems to be common for European manifolds. It seals with an o-ring instead of the threads sealing it.
Nate
Ohio
3 years ago
Was this review helpful to you?

Contains Lead

The Caleffi Air Valve contains lead in my tests and can't be used for domestic water applications where an air valve is needed. I wish that the company and/or SupplyHouse would indicate that these contain lead in the description.
Merchant response
5 years ago
Hello Brian. We will specify if a product is lead free in the description as manufacturers must meet certain standards in order to qualify their product as lead free. If there is no "Lead Free" specification, then the assumption is that there will be presence of lead. Please search for lead free the next time you are looking for products to be used for a domestic water application. If you are unsure, please call us at 888-757-4774 and we can help confirm whether a product is lead free and point you in the correct direction if it isn't.
Brian
GNW
5 years ago
Was this review helpful to you?

wrong thread style

went to install and quickly realized it had EU style threads, not sure why they would sell this style in USA when we are using tapered threads. it worked but was not happy I failed to catch it.
geo don
south central wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy