Apply to be a TradeMaster!
Main product image of 1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve and Hygroscopic Anti-Drip Cap
Magnifying glass
Hover image to zoom

1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve and Hygroscopic Anti-Drip Cap

Brand:
Caleffi
SKU:
502113A
Rating:
(4)
Q&A:
(0)
1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve and Hygroscopic Anti-Drip Cap
Magnifying glass
Hover image to zoom
$19.34 each
In Stock
In Stock
Get 68 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Body Pattern
Straight

Description

–
MINICAL float type automatic air vents are designed to vent released air from the water while being heated. They are used on manifolds or pipes in sealed heating systems. MINICAL is a standard size air vent that will discharge up to 1.75 SCFM. This MINICAL model is equipped with a hygroscopic safety cap. Cellulose fiber discs serve as the redundant seal. Their volume increases by 50% wet which "causes" the discharge vent to close. This MINICAL model is also equipped with a service check valve which facilitates maintenance operations by shutting off the water flow when the air vent is removed and also allows an easy replacement of the air vent without purging the system.

Features:
  • Equipped with Hygroscopic Anti-Drip Cap

Specifications:
  • Product Type: Automatic air vent with service check valve
  • Body Material: Brass
  • Max. working pressure: 150 psi
  • Max. discharge pressure: 40 psi
  • Max. discharge rate: 1.75 SCFM
  • Max. working temperature: 230°F
  • Size: 1/8"
  • Connections Type: MNPT

Specs

–
Product Type:

Air Vent

Size:

1/8"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Max Temp (F):

230°F

Body Pattern:

Straight

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Solid Product, Great Price, Fast Delivery

Excellent quality, precision machining, great price and delivery from Supply House. Just installed so can't comment on longevity but expect the check valve to be a game changer - easy to swap in a future replacement instead of bleeding system.
Rock
Washington DC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation and works great

I purchased 3 of these so I could install one in each of the zones of my boiler system. Luckily for me there were already manual bleed valves in the right location in each zone so it was just a matter or taking the manual ones one and putting these in their place, which took about 30 minutes. I wish I did this 20 years ago because within about 4 hours of the boiler running I no longer heard air in the system and still after a month boiler is air free.
Imamaster
Chicago, Il
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, works very well

The hygroscopic valve takes the guess work out of purging air and having to access the valve to open the cap
Bob the builder
Colorado Springs
5 years ago
Was this review helpful to you?

Hygroscopic cap and check valve eases use

No more guessing how much to open the cap when purging, especially when you have to squeeze through a jungle of zone piping. The check valve makes swapping it out every few years very quick and easy.
Bob
Colorado Springs
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy