Apply to be a TradeMaster!
Main product image of 1" NPT Differential Bypass Valve
Magnifying glass
Hover image to zoom

1" NPT Differential Bypass Valve

Brand:
Caleffi
SKU:
519600A
Rating:
(1)
Q&A:
(2)
1" NPT Differential Bypass Valve
Magnifying glass
Hover image to zoom
$183.32 each
In Stock
In Stock
Get 7 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Differential pressure by-pass valve with threaded inlet and threaded or sweat union outlet.
  • Adjustable from 2 to 10 psi.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 230°F.
  • 3/4" flow up to 9 gpm.
  • 1" flow up to 40 gpm.
  • 1-1/4" flow up to 45 gpm.
  • Specs

    –
    Size:

    1"

    Connection Type:

    MNPT x MNPT

    Thread Type:

    Male

    Max Pressure (PSI):

    150

    Valve Type:

    Angle

    Max Temp (F):

    230°F

    Pressure Range:

    2 to 10 psi

    Material:

    Brass

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" Copper 90° Elbow
    SKU: 31296
    Elkhart

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Quality products

    This company has always provided quality products. Have not installed it yet, but the threads are well cut.
    Scott
    Northwestern WI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: is it a lead free unit?

    Asked by Kumar 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, it is not.

    Was this review helpful to you?

    Q: I am installing this along with a 10 port manifold for my baseboard heat. Where in the system should the bypass go? Meaning, right before or right after the manifold?

    Asked by Doin it myself 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The differential bypass effectively connects the supply and return lines. Refer to the installation diagrams in the installation manual here on our site : http://s3.supplyhouse.com/product_files/Caleffi%20-%20519600A%20-%20User%20guide.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy