Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Differential Bypass Valve
Magnifying glass
Hover image to zoom

1-1/4" NPT Differential Bypass Valve

Brand:
Caleffi
SKU:
519700A
Rating:
(0)
Q&A:
(0)
1-1/4" NPT Differential Bypass Valve
Magnifying glass
Hover image to zoom
$194.40 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Temp (F)
230°F Max Temp

Description

–
Differential pressure by-pass valve with threaded inlet and threaded outlet.
  • Adjustable from 2 to 10 psi.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 230°F.
  • 3/4" flow up to 9 gpm.
  • 1" flow up to 40 gpm.
  • 1-1/4" flow up to 45 gpm.
  • Specs

    –
    Size:

    1-1/4"

    Connection Type:

    MNPT x MNPT

    Thread Type:

    Male

    Max Pressure (PSI):

    150

    Valve Type:

    Angle

    Max Temp (F):

    230°F

    Pressure Range:

    2 to 10 psi

    Material:

    Brass

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Size
    Connection Type
    Thread Type
    Max Pressure (PSI)
    Valve Type
    CURRENT ITEM
    Product Image of 1-1/4" NPT Differential Bypass Valve
    1-1/4" NPT Differential Bypass Valve
    SKU: 519700A
    1-1/4"
    MNPT x MNPT
    Male
    150
    Angle

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy