Apply to be a TradeMaster!
Main product image of 1/2" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

1/2" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve

Brand:
Caleffi
SKU:
520419A
Rating:
(0)
Q&A:
(0)
1/2" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$250.27 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–
The Caleffi AngleMix™ 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.

Product Features
  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)
  • Specs

    –
    Size:

    1/2"

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Type:

    Angle

    Flow Capacity (Cv):

    2

    Material:

    Brass

    Body Pattern:

    3-Way

    Includes:

    Gauge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy