Apply to be a TradeMaster!
Main product image of 1" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom

1" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve w/ Gauge

Brand:
Caleffi
SKU:
520619A
Rating:
(1)
Q&A:
(0)
1" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve w/ Gauge
Magnifying glass
Hover image to zoom
$303.48 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way

Description

–
1" Sweat Union AngleMix 3-Way Thermostatic Mixing Valve w/ Gauge

The Caleffi AngleMix™ 520 series thermostatic mixing valve is used in systems producing domestic hot water and easily mounts to the top of water heaters. The mixed temperature outlet is inline with the hot water inlet, facilitating trouble-free connection and reducing space required for installation. The AngleMix maintains the desired output temperature of the mixed water supplied at a constant set value compensating for both temperature and pressure fluctuations of the incoming hot and cold water. The mixing valve also features a thermal shut-off function that operates in the event of a cold water supply failure at the inlet. Also available as body only, for a wide variety of separately-ordered end connections, the angle style body design offers improved fluid dynamics for better performance and reduces installation labor and materials, eliminating a piping elbow in typical installations.

Features:
  • Adjustment temp range: 95° - 150°F
  • Max working pressure (static): 150 psi
  • Max working pressure (dynamic): 75 psi
  • Max inlet temp: 195°F
  • Gauge scale: 30° - 210°F
  • Min flow for optimum performance: 0.5 gpm (0 gpm with recirculation)
  • Specs

    –
    Size:

    1"

    Connection Method:

    Sweat

    Connection Type:

    C x C

    Type:

    Angle

    Material:

    Brass

    Body Pattern:

    3-Way

    Includes:

    Gauge

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    Caleffi 520619A Thermostatic Mixing Valve Review

    The Caleffi 520619A Thermostatic Mixing Valve is an excellent investment for anyone looking to improve their hot water system's efficiency and safety. Performance & Benefits I have this installed with my 75-gallon Rheem PowerVent water heater, keeping the tank temperature at 150°F while maintaining a consistent 120°F output. Since installation, I have never run out of hot water, even when my two kids, the washing machine, and the dishwasher are all running at the same time. The valve efficiently blends the incoming hot and cold water, ensuring a steady supply of warm water without fluctuations in temperature. Final Verdict This mixing valve is worth every penny for anyone looking to maximize their hot water availability while maintaining safety. If you have a large household or multiple water-consuming appliances running simultaneously, this valve is a game-changer. The ability to store hot water at higher temperatures while delivering a safe output extends the available hot water supply, reducing the risk of running out. I highly recommend the Caleffi 520619A for anyone looking to improve their water heater's efficiency and hot water availability.
    KehoeChicago
    Chicago IL
    2 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy