Apply to be a TradeMaster!
Main product image of 3/8" Compression Union SinkMixer Scald Protection 4-Way Thermostatic Mixing Valve, 0.52 CV (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Compression Union SinkMixer Scald Protection 4-Way Thermostatic Mixing Valve, 0.52 CV (Lead Free)

Brand:
Caleffi
SKU:
521201A
Rating:
(4)
Q&A:
(0)
3/8" Compression Union SinkMixer Scald Protection 4-Way Thermostatic Mixing Valve, 0.52 CV (Lead Free)
Magnifying glass
Hover image to zoom
$107.56 each
In Stock
In Stock
Get 57 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Flow Capacity (Cv)
0.52 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
ASSE 1070 Standards Met

Description

–
Thermostatic mixing valve for under sink and under counter applications where the user must be protected from the danger of scalding caused by hot water.

Product Features
  • Convenient 4-port design for undersink mounting: Cold water bypass to fixture eliminates need for additional piping and tee used with 3-port mixing valves.
  • Easy installation and service: Stand-off wall bracket for sturdy mounting and simple hose connection.
  • Precision engineering:
      - DZR low-lead brass forging resists corrosion. Patent pending design.
      - Low friction, high-performance moving parts resist scaling for stable, accurate temperature control.
      - Peroxide-cured EPDM elastomers for chlorine and chloramine resistance and long life.
  • Replaceable inlet check valves with stainless steel mesh filters: Maximum debris protection and convenient cleaning or replacement.
  • Tamper-resistant locking nut and cap: Prevent unauthorized set point adjustments.
  • Certified to: ASSE 1070, CSA B125.3, CSA B125.7 and NSF 372.
Product Specifications
  • Temperature adjustment range: 95—120ºF.
  • Cold inlet temperature: Min. 39°F; Max. 85°F.
  • Hot inlet temperature: Min. 120°F; Max. 195°F.
  • Maximum operating differential pressure:
      - Static: 150 psi (10 bar).
      - Dynamic: 70 psi (5 bar).
  • Min. operating differential pressure (dynamic): 1.5 psi (0.1 bar).
  • Min flow for optimum performance 0.35 gpm.
  • Max flow for optimum performance 2.3 gpm.

Specs

–
Max Temp (F):

120°F

Size:

3/8"

Max Pressure (PSI):

150

Flow Capacity (Cv):

0.52

Connection Method:

Compression

Connection Type:

Compression x Compression

Application:

Point of Use

Standards Met:

ASSE 1070

Material:

Brass

Body Pattern:

4-Way

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
SKU: ASQ058-038
Bluefin

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

I would buy this product again!

Very easy to install,works great
Arby
Middleburg Pa.
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tempering valve

This fits right in place of the watts valve. We really like this design, very simple to service if needed.
Ron Archer
Lombard, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right price and easy to install

I needed tempering valves for my commercial bathrooms. These were reasonable and easy to install. The best part was they came next day and I was able to install them right away.
Cedargreen
Cleveland OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Expected

This device was installed to protect bathroom vanity sink from scalding possibly (local code) Easy install works as advertised
rgp
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy