Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASQ058-038
Rating:
(35)
Q&A:
(1)
1/2" Nom Comp (5/8" OD) x 3/8" OD Comp 1/4 Turn Angle Stop Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$7.00 each
BOX UP & SAVE 15%
$59.70 box of 10
$5.97 each
In Stock
In Stock
Get 7,452 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2" x 3/8"
Body Pattern: 
Angle
Inlet Type: 
Nominal Compression
FIP

This item replaces: 81358PR-NL, 26-1019LF, 26-1019

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

G2CR19X-C 1/2" Nom Compr. (5/8" OD) x 3/8" O.D. Compr. Angle Stop Valve, 1/4-Turn Operation w/o Freeze-Ups, Lead Free (Chrome Plated) a suggested alternative for applications with hard water conditions.

Lead Free

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Product Type
Size
Inlet Size
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"
1/2" Nom. Compr. (5/8" OD) x 3/8" OD Compr. 1/4 Turn Angle Ball Stop, Lead Free (Chrome Plated)
SKU: KTCR19X-C
Chrome
Brass
Supply Stop
1/2" x 3/8"
1/2"

You May Also Need

Product Reviews

4.54 out of 35 reviews
89% would recommend this product
4.54
out of 35 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
6%
3 star
3%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

High quality valve at a good price

These stop valves are a great purchase- they seem every bit as high quality as those sold at big box stores, but at half the price. Supplyhouse shipped quickly! I'm glad I went with a compression fitting instead of sweat fitting, as I have copper piping. It saved me time installing them, and it will save me time replacing them decades down the road.
VS

Most Liked Negative Review

You get what you pay for.

Was very disappointed with this brand. Bought about 30 of them and had about two that leaked from the angle stop. And had 10 of them leak at the compression. Never in my life did I have to tighten so hard to stop the drips from these angle stops. Luckily I was able to tighten before the counter tops went in. It would of been much more difficult from inside the cabinet.
Showing 1-10 of 35 reviews

Reliable

I've been using these for several years now and they are great. They are perfectly sized and replace older ones without any issues so far. The 1/4 turn is the best since it lets the occupant easily turn off the water in the event of an issue so that damage doesn't occur. Highly recommend.
Darin the remodeler
Ogden UTah
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

I have do business with supply house for many year. They have been very good. delivery is fast and customer service also very good. It just a good and trust company to deal with.
Evergreen Property
Kansas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple angle stop

Exactly what I needed to replace an old, non-quarter turn compression valve.
SK
Aston, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Some customers want 1/4 turn valves. These are sufficient for them so that works for me.
SP&H
New Jersey
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

It works
Customer
Baltimore
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple effective update

I use these blue fin quarter turn compression valves to update any older style multi turn valve at sinks and toilets. These were great. Myself and my customers love the quarter turn feature!
Fixerman
Salem SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We've used these in countless remodels and they work great. Gives the occupants a way to shut off the water to a fixture where the old screw valves won't turn anymore due to hard water and lack of use. Highly recommend these quarter turn valves.
PlumberDee
Ogden Utah
1 years ago
Was this review helpful to you?

Great

Their products and service is excellent
Mike
Florida and New York,
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

it works

it works
customer
Maryland
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

A+
Blackbird mechanical
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: are the stems plastic or brass

Asked by william 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The stems are brass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy