Apply to be a TradeMaster!
Main product image of 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC20
Rating:
(13)
Q&A:
(0)
20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$3.26 each
BOX UP & SAVE 18%
$267.00 box of 100
$2.67 each
In Stock
In Stock
Get 8,301 Mon, Nov 9
Order by 6PM, receive Monday
Length (Inches): 
20"
Connection Type: 
Compression x FIP
CompressionCompression x FIPCompression x OD CompressionFIP x FIP

This item replaces: 0298439, FC20, 27120-NL, 0298240

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel, PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
Compression x FIP Connection

Specs

–
Connection Type:

Compression x FIP

Length (Inches):

20"

Type:

Braided

Material:

Stainless Steel

PVC

Application:

Faucet

Size:

3/8" x 1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
Type
Material
Application
CURRENT ITEM
Product Image of 20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
20" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC20
(13)
Compression x FIP
20"
Braided
Stainless Steel
PVC
Faucet

You May Also Need

B1T16 16" Braided Stainless Steel Hose Toilet Connector (3/8" Compression x 7/8" Ballcock)
SKU: B1T16
Fluidmaster

Product Reviews

3.23 out of 13 reviews
54% would recommend this product
3.23
out of 13 Reviews
54% would recommend this product
WRITE A REVIEW
5 star
54%
4 star
0%
3 star
0%
2 star
8%
1 star
38%
WRITE A REVIEW

Most Liked Positive Review

I will continue to use and buy this product

I've been using this product for aprox 4 years and I've had 1 supply line that was bad I love the product
VS

Most Liked Negative Review

Do NOT buy these faucet supply lines!

These faucet supply lines will leak one after another. The leak is minor but any leakage at all and you own the damage that occurs to cabinets and floors. The leak appears to occur at the FACTORY crimp of the braided hose to the brass fitting inside the compression nut and NOT from overtightening or undertightening. Install one of these on one of your jobs and plan on waiting around for 20 minutes to witness the slow leak at the factory crimp......change it out for another brand new one and wait around for another 20 minutes to witness THAT one leak and round and round we go...one after another. Supply lines need to be bulletproof and these are NOT. I will be returning all of what I bought as well as ALL the leakers. YOUVE BEEN WARNED.
Showing 1-10 of 13 reviews

Don't buy this supply line they leak.

We have gone back to many jobs just to replace them if they dont leak right away they will soon.
plumbing
ocean county nj
8 months ago
Was this review helpful to you?

Stop Selling It....

I do not recommend this product. Every single one I bought leaked—without exception. I had to return and exchange all of them. Very disappointing quality.
Lance Plumbing
Walnut Creek CA
1 years ago
Was this review helpful to you?

Terrible--they leak

Simply put. They leak! Don't buy
texas
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Drew is right--Don't buy these faucet supply lines

I sure wish I had read Drew's review before I purchased these. He's absolutely spot on. They all leak. Caused significant damage to my floor. Shame on me for buying Supply House's brand. I have always been such a fan of supply house and I figured they were smart enough to vet their suppliers better than this. I've had nothing but trouble with their Bluefin products all of a sudden. Shame on me for being cheap.
T
Wellsboro, PA
1 years ago
Was this review helpful to you?

Do NOT buy these faucet supply lines!

These faucet supply lines will leak one after another. The leak is minor but any leakage at all and you own the damage that occurs to cabinets and floors. The leak appears to occur at the FACTORY crimp of the braided hose to the brass fitting inside the compression nut and NOT from overtightening or undertightening. Install one of these on one of your jobs and plan on waiting around for 20 minutes to witness the slow leak at the factory crimp......change it out for another brand new one and wait around for another 20 minutes to witness THAT one leak and round and round we go...one after another. Supply lines need to be bulletproof and these are NOT. I will be returning all of what I bought as well as ALL the leakers. YOUVE BEEN WARNED.
Drew
Massachussetts
2 years ago
Was this review helpful to you?

Fair priced hose

Putting them in for years, never had a problem
Mike
Pipersville PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase again!!!

Nice lines for the money 😁
Chuck
Radford, Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Good quality
Customer
Baltimore MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not all that impressed

I've already had 2 of these supply lines leak upon installation. Looked at the 3/8" seal and its easily half the size of all others I have used before. I bought 100 and I just started using these and I'm not impressed. I definitely will not buy again, and have even considered returning what I have left. Just not very confident in theproduct.
JPSI
Dallas, Tx
3 years ago
Was this review helpful to you?

Great Product, just what I needed

Great job start to finish
Jackster
Decatur AL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy