Apply to be a TradeMaster!
Main product image of 3/8" Comp. Union SinkMixer Scald Protection 4-Way Thermostatic Mixing Valve with Fitting Package, 0.52 CV (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Comp. Union SinkMixer Scald Protection 4-Way Thermostatic Mixing Valve with Fitting Package, 0.52 CV (Lead Free)

Brand:
Caleffi
SKU:
521201AP
Rating:
(1)
Q&A:
(0)
3/8" Comp. Union SinkMixer Scald Protection 4-Way Thermostatic Mixing Valve with Fitting Package, 0.52 CV (Lead Free)
Magnifying glass
Hover image to zoom
$129.61 each
In Stock
In Stock
Get 6 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Flow Capacity (Cv)
0.52 Cv
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
ASSE 1070 Standards Met

Description

–
The Caleffi SinkMixer 5212 scald protection undersink thermostatic mixing valve is precision engineered to deliver safe tempered water. Patent pending forged low-lead brass valve body enables high flow capacity in a very compact body. The easy-to-install 4-port design connects all water lines and, compared to standard 3-port valves, requires less piping and no tee. ICC-ES certified compliance to NSF/ANSI/CAN 61-2019 and IPC, IRC, UPC and NPC for drinking water systems in accordance with the U.S. and Canadian plumbing codes.

Includes (1) plug for the cold outlet port (used for automatic sinks which have a one pipe connection for tempered water), (4) nuts and (4) ferrules (sleeves) for use with pipe-types other than flexible stainless steel hoses. Also available without hardware package (refer to: 521201A).

Specs

–
Max Temp (F):

120°F

Size:

3/8"

Max Pressure (PSI):

150

Flow Capacity (Cv):

0.52

Connection Type:

Compression x Compression

Connection Method:

Compression

Application:

Point of Use

Standards Met:

ASSE 1070

Material:

Brass

Body Pattern:

4-Way

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap w/ Plastic Nut
SKU: P708P-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easily Installed, Works great

Installed in a bathroom for about 5 months, works flawless. Lake Michigan has harder than average water though, so it remains to be seen how well it will hold up to scale.
DZ
Schaumburg, IL
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy