Apply to be a TradeMaster!
Main product image of 3/8" Compression SinkMixer Scald Protection 3-Way Thermostatic Mixing Valve, 0.52 CV (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Compression SinkMixer Scald Protection 3-Way Thermostatic Mixing Valve, 0.52 CV (Lead Free)

Brand:
Caleffi
SKU:
521204A
Rating:
(0)
Q&A:
(0)
3/8" Compression SinkMixer Scald Protection 3-Way Thermostatic Mixing Valve, 0.52 CV (Lead Free)
Magnifying glass
Hover image to zoom
$78.12 each
In Stock
In Stock
Get 24 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Flow Capacity (Cv)
0.52 Cv
Product Highlight: Max Temp (F)
195° Max Temp
Product Highlight: Min Temp (F)
40° Min Temp
Product Highlight: Lead Free
Yes

Description

–

Overview:

The Caleffi SinkMixer thermostatic mixing valve ensures that users are safeguarded against scalding water temperature conditions in applications such as sinks and lavatories. The SinkMixer is most critical in hospitals, schools, and nursing homes, where precise water temperature control is essential for the safety of vulnerable individuals. In accordance with American and Canadian product safety standards, the valve functions to control and limit the mixed outlet water temperature up to 120 F. In the event of cold water supply failure the valve will rapidly reduce outlet flow to prevent against scalding conditions from fluctuating hot water supply conditions. The SinkMixer is equipped with integral check valves on both supply inlets to prevent against cross flow conditions.


Features & Benefits:

  • Compact point of use design: Minimizes installation time and saves space under automatic, single-pipe bathroom sink faucets.
  • Temperature-limiting scald protection: Rapid hot water shutoff reduces the risk of scalding. Outlet temperature limited to 120F.
  • Universal hardware included: 3/8" compression connections fit standard braided hoses. Nuts and ferrules included for hard or plastic pipe installations.
  • Tamper-resistant snap-on cap: Installer-friendly temperature adjustment with tamperproof cover prevents unauthorized set point adjustments.
  • Serviceable inlet check valves: Checks and stainless steel screens provide maximum debris protection and convenient cleaning or replacement.
  • Proven design and material experience: DZR low lead brass forging resists corrosion. Peroxide-cured EPDM elastomers for maximum chlorine and chloramine resistance and long life.
  • Scald protection 
  • Universal 3/8" compression hardware included

Specifications:

  • MAX. WORKING PRESSURE 150 psi (10 bar)
  • SETTING TEMPERATURE RANGE 95 - 120F ( 35 - 50C )
  • FACTORY SETTING 113 F ( 45 C )
  • MINIMUM FLOW 0.35 gpm ( 1.3 lpm )

Specs

–
Lead Free:

Yes

Connection Type:

Compression x Compression

Standards Met:

ASSE 1070

Flow Capacity (Cv):

0.52

Max Pressure (PSI):

150

Body Pattern:

3-Way

Connection Method:

Compression

Min Temp (F):

40°

Material:

Brass

Application:

Point of Use

Max Temp (F):

195°

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy