Apply to be a TradeMaster!
Main product image of 3/8" Compression Union Scald Protection 3-Way Thermostatic Mixing Valve, 2 CV (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Compression Union Scald Protection 3-Way Thermostatic Mixing Valve, 2 CV (Lead Free)

Brand:
Caleffi
SKU:
521333A
Rating:
(0)
Q&A:
(0)
3/8" Compression Union Scald Protection 3-Way Thermostatic Mixing Valve, 2 CV (Lead Free)
Magnifying glass
Hover image to zoom
$112.24 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Union x Compression Union Connection
Product Highlight: Size
3/8"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Max Temp (F)
185°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
ASSE 1070 Standards Met

Description

–
The Caleffi TubMixer 5213 series provides water at a safe and usable temperature in situations where the control of the temperature of the water discharging from a terminal fixture is of the utmost importance, i.e. within hospitals, schools, nursing homes, etc. The valve is designed to prevent the flow of water discharging from the mixed water outlet in the event of the failure of hot or cold supply. The TubMixer is an adjustable high-flow point-of-use thermostatic mixing valve for Roman Tubs and other high flow fixtures.

The valve is complete with check valve at both hot and cold inlets. It meets codes IPC, UPC, IRC, NPC for use in accordance with the US and Canadian plumbing codes.

Specs

–
Connection Type:

Compression Union x Compression Union

Size:

3/8"

Connection Method:

Compression

Max Temp (F):

185°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

2

Min Flow (GPM):

0.5

Application:

Point of Use

Standards Met:

ASSE 1070

Material:

Brass

Body Pattern:

3-Way

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy