Apply to be a TradeMaster!
Main product image of 1/2" PEX Expansion TubMixer Adjustable Thermostatic High-Flow Point-of-Use Mixing Valve (2 Cv)
Magnifying glass
Hover image to zoom

1/2" PEX Expansion TubMixer Adjustable Thermostatic High-Flow Point-of-Use Mixing Valve (2 Cv)

Brand:
Caleffi
SKU:
521348A
Rating:
(1)
Q&A:
(0)
1/2" PEX Expansion TubMixer Adjustable Thermostatic High-Flow Point-of-Use Mixing Valve (2 Cv)
Magnifying glass
Hover image to zoom
$102.01 each
In Stock
In Stock
Get 5 Fri, Nov 20
Size: 
1/2"
Connection Type: 
Expansion PEX x Expansion PEX
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Expansion PEX x Expansion PEX Connection
Product Highlight: Size
1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

The Caleffi TubMixer thermostatic mixing valve is precision engineered for long-lasting delivery of ASSE 1070 compliant and stable water temperature. Enjoy a standard bathtub fill in under four minutes. The versatile 0.5 to 9.0 GPM flow rating meets the requirements of both low-flow sink fixtures as well as high-flow Roman tubs. The fast-acting internal cartridge guards against thermal shock by closing the inlet ports due to failures in the cold or hot water supply. Reliability assured with tens of thousands installed over two decades throughout North America.


Features:

  • Fast filling: 9 GPM max flow rating fills standard bathtub in 3 to 4 minutes.
  • Guards against thermal shock: Fast acting cartridge closes inlet ports quickly in the event of failure of cold or hot water supply.
  • Resists limescale: Working parts are constructed of low friction, anti-scale materials to ensure long life.
  • Exclusive "quick-snap" anti-tamper cap: Dual purpose cap: 1) top serves as wrench to set temperature, 2) snap onto body to prevent set point tampering.
  • Stable temperature at low flow: Rated for accurate temperature control down to 0.5 GPM for today's low flow fixtures.
  • Proven reliable: Reliability assured with tens of thousands installed over two decades throughout North America.

Specs

–
Connection Method:

PEX

Application:

Water

Size:

1/2"

Connection Type:

Expansion PEX x Expansion PEX

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Difficult to find product in stock here!!

Product was of high quality and service/delivery excellent, would recommend to do business here to anyone!
Mike
Columbus Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy