Apply to be a TradeMaster!
Main product image of 1/2" Sweat Scald Protection 3-Way Thermostatic Mixing Valve, 2 CV (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Scald Protection 3-Way Thermostatic Mixing Valve, 2 CV (Lead Free)

Brand:
Caleffi
SKU:
521349A
Rating:
(1)
Q&A:
(0)
1/2" Sweat Scald Protection 3-Way Thermostatic Mixing Valve, 2 CV (Lead Free)
Magnifying glass
Hover image to zoom
$119.33 each
In Stock
In Stock
Get 3 Mon, Oct 12
Size: 
1/2"
Connection Type: 
C x C
C x CExpansion PEX x Expansion PEXMNPT x MNPTPEX Crimp x PEX Crimp
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
1/2"
Product Highlight: Flow Capacity (Cv)
2 Cv
Product Highlight: Max Temp (F)
185°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
ASSE 1070 Standards Met

Description

–
Adjustable thermostatic and pressure balanced mixing valve for point of use where the user must be protected from the danger of scalding caused by hot water with locking set point. Complete with check valves on both hot and cold inlets.
  • Low-lead brass body.
  • Max. working pressure: 150 psi.
  • Max. inlet temperature: 185ºF.
  • Adjustable range: 85-120ºF.
  • Temperature control: ±3°F.
  • Min. flow for optimum performance: 0.5 gpm.
  • Certified to: cUPC listed to ASSE 1070/ CSA B125.3 for single and multiple function applications.
  • Reduction of Lead in Drinking Water Act Compliant: (0.25% Max. weighted average lead content. Reduction of Lead in Drinking Water Act Certified by IAPMO R&T

The Caleffi 5213 series is a thermostatic mixing valve suitable for point of use application. For this reason, the flow rate through the valve is the same as that of the final outlet, e.g. mixer or tap for washbasin, shower or bath. In order to ensure the set temperature, the thermostatic mixing valve must have a minimum flow rate of .5 gpm (1 l/min). The system must be sized taking into account the local requirements with regard to the nominal flow rate of each outlet.

Temperature setting can be adjusted by removing the cap from the valve body and reversing the cap onto the temperature adjustment spindle. In accordance with the anti-scald requirements, mixed water at the outlet of the sanitary fixtures is suggested to not exceed the following values:

120°F (49°C) for domestic or normal buildings
110°F (43.3°C) for hospitals or special buildings
100°F (38°C) for children

Temperature setting can then be locked at the desired value using the locking nut.

Specs

–
Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

185°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

2

Min Flow (GPM):

0.5

Standards Met:

ASSE 1070

Application:

Point of Use

Material:

Brass

Body Pattern:

3-Way

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Standards Met
Application
1/2"
Sweat
C x C
ASSE 1070
Point of Use
1/2"
Sweat
C x C
ASSE 1070
ASSE 1017
Point of Source
Point of Use
1/2"
Sweat
C x C
ASSE 1069
ASSE 1070
ASSE 1017
Point of Source
Point of Use
Heating
1/2" Sweat Thermostatic Mixing Valve w/ Integral Check (Lead Free)
SKU: 75202W
1/2"
Sweat
C x C
ASSE 1017
ASSE 1070
Point of Source
Point of Use
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

tankless coil

I installed this unit in a house with a tankless coil in the boiler. I installed it right above the boiler so it would work on the entire house. It works well the customer is satisfied but it would be nice if you could turn the temperature above 120. On this unit 120 is the maximum.
Skeeter
Blairstown NJ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy