Apply to be a TradeMaster!
Main product image of 1-1/4" Press MixCal High Flow 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom

1-1/4" Press MixCal High Flow 3-Way Thermostatic Mixing Valve

Brand:
Caleffi
SKU:
523176A
Rating:
(0)
Q&A:
(0)
1-1/4" Press MixCal High Flow 3-Way Thermostatic Mixing Valve
Magnifying glass
Hover image to zoom
$1,432.41 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19

MANUALS (5)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
7.6 Cv
Product Highlight: Material
Brass
Product Highlight: Body Pattern
3-Way
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
The thermostatic mixing valve is used in systems producing domestic hot water or in radiant heating systems. Its function is to maintain the temperature of the mixed water supplied to the user at a constant set value when there are variations in the supply pressure and temperature of the incoming hot and cold water or in the flow rate.

The 5231 series thermostatic mixing valves are ASSE 1017 approved for point of distribution and are designed specifically for systems requiring high flow rates and precise, stable temperature control.

Specs

–
Size:

1-1/4"

Connection Method:

Press

Connection Type:

Press x Press

Flow Capacity (Cv):

7.6

Min Flow (GPM):

4.4

Material:

Brass

Body Pattern:

3-Way

Application:

Point of Source

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy