Apply to be a TradeMaster!
Main product image of 1-1/4" NPT 3-Way High-Flow Thermostatic Mixing Valve, 7.6 Cv (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" NPT 3-Way High-Flow Thermostatic Mixing Valve, 7.6 Cv (Lead Free)

Brand:
Caleffi
SKU:
523170A
Rating:
(0)
Q&A:
(0)
1-1/4" NPT 3-Way High-Flow Thermostatic Mixing Valve, 7.6 Cv (Lead Free)
Magnifying glass
Hover image to zoom
$1,219.66 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/4"
1"1-1/4"1" and 1-1/4"1-1/2" and 2"1-1/2"2"
Connection Type: 
MNPT x MNPT

This item replaces: 523170AC, 523070A

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
7.6 Cv
Product Highlight: Max Temp (F)
195°F Max Temp
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Flow (GPM)
70 MAX GPM

Description

–
The thermostatic mixing valve is used in systems producing domestic hot water or in radiant heating systems. Its function is to maintain the temperature of the mixed water supplied to the user at a constant set value when there are variations in the supply pressure and temperature of the incoming hot and cold water or in the flow rate.

The 5231 series thermostatic mixing valves are ASSE 1017 approved for point of distribution and are designed specifically for systems requiring high flow rates and precise, stable temperature control..

Features:
  • Low lead brass body with internal anti-scale materials.
  • Max. working pressure: 200 psi.
  • Max. inlet temperature: 195ºF.
  • Adjustable range: 90 - 150ºF.
  • Certified to: *cUPC listed to ASSE 1017/CSA B125.3
  • Reduction of Lead in Drinking Water Act Compliant: 0.25% Max. weighted average lead content. Reduction of Lead in Drinking Water Act Certified by IAPMO R&T

Specs

–
Size:

1-1/4"

Connection Method:

Threaded

Connection Type:

MNPT x MNPT

Max Pressure (PSI):

200

Max Temp (F):

195°F

Flow Capacity (Cv):

7.6

Max Flow (GPM):

70

Min Flow (GPM):

4.4

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Application:

Point of Source

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy