Apply to be a TradeMaster!
Main product image of 1-1/4" Press 5461 Series DISCAL DIRTMAG Air & Dirt Separator w/ Magnet
Magnifying glass
Hover image to zoom

1-1/4" Press 5461 Series DISCAL DIRTMAG Air & Dirt Separator w/ Magnet

Brand:
Caleffi
SKU:
546167A
Rating:
(0)
Q&A:
(0)
1-1/4" Press 5461 Series DISCAL DIRTMAG Air & Dirt Separator w/ Magnet
Magnifying glass
Hover image to zoom
$622.24 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Size: 
1-1/4"
Connection Type: 
Press x Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The Caleffi DISCALDIRTMAG magnetic air and dirt separator incorporates three important functions for hydronic systems: air separation, dirt separation and ferrous impurity separation. An internal screen element facilitates the coalescing and capture of micro-bubbles to facilitate high performance automatic air removal, while concurrently causing the capture of non-ferrous debris particles down to 5 micron size. A powerful magnetic field induced by rare-earth neodymium magnets facilitates the capture of ferrous impurities such as iron oxide down to microscopic size thus delivering 2-1/2" times the ferrous impurity removal performance of standard air and dirt separators

Specifications:
  • Brass body
  • Stainless steel float guide pin and linkage.
  • Glass reinforced nylon internal element.
  • Max working pressure: 150 psi
  • Working temp range: 32° –250°F

Specs

–
Product Type:

Dirt Eliminator

Air Eliminator

Connection Method:

Press

Size:

1-1/4"

Connection Type:

Press x Press

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy