Apply to be a TradeMaster!
Main product image of 1-1/4" Sweat 5461 Series DISCAL DIRTMAG Air & Dirt Separator with Magnet
Magnifying glass
Hover image to zoom

1-1/4" Sweat 5461 Series DISCAL DIRTMAG Air & Dirt Separator with Magnet

Brand:
Caleffi
SKU:
546197A
Rating:
(0)
Q&A:
(0)
1-1/4" Sweat 5461 Series DISCAL DIRTMAG Air & Dirt Separator with Magnet
Magnifying glass
Hover image to zoom
$434.40 each
In Stock
In Stock
Get 12 Wed, Nov 4
Order by today, receive Wednesday
Size: 
1-1/4"
Connection Type: 
C x C
C x CPress x Press
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
The DISCAL DIRTMAG air and dirt separator with magnet removes air and both magnetic and nonmagnetic particles continuously with low head loss, featuring a powerful removable external rare-earth magnet around the body. The air discharge capacity is very high, removing all the air present in the system down to microbubble level. After multiple passages of fluid, the DISCAL DIRTMAG is able to separate particles down to 5um (0.2 mil). Ferrous oxide particles are trapped inside the large collection chamber by a strong magnetic field created by the magnetic collar positioned on the body below the flow line for fast and effective capture of up to 95% elimination efficiency and discharge through the drain valve without shutting down the system.

Features
  • Brass body.
  • Stainless steel float guide pin and linkage.
  • Glass reinforced nylon interlaced element.
  • Max working pressure: 150 psi
  • Working temp range: 32° - 250°F
  • Max flow: 4 feet/second

Specs

–
Product Type:

Air Eliminator

Dirt Eliminator

Size:

1-1/4"

Connection Method:

Sweat

Connection Type:

C x C

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" x 1-1/4" x 1" ProPress Copper Tee
SKU: 77447
Viega
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy