Shop Limited Time Deals
Main product image of 1" NPT 5462 Series DIRTCAL Dirt Separator
Magnifying glass
Hover image to zoom

1" NPT 5462 Series DIRTCAL Dirt Separator

Brand:
Caleffi
SKU:
546206A
Rating:
(2)
Q&A:
(0)
1" NPT 5462 Series DIRTCAL Dirt Separator
Magnifying glass
Hover image to zoom
546206A has been discontinued
Discontinued January 20, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1" NPT 5463 Series DIRTMAG Dirt Separator with Magnet
Brand:
Caleffi
SKU:546306AM
(1)
Order by today, receive 3 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

Caleffi DirtCal Dirt Separator, 1" NPT Connections, top thread for optional air vent.

The Caleffi DirtCal Dirt Separator cleanses and purifies heating and air conditioning systems. Even the smallest of particles pose a long term risk to the health and effectiveness of these systems. The Caleffi DirtCal Dirt Separator controls this issue by automatically by forcing microparticles to the bottom of the unit where they can be safely discharged even while the system is operating. The Caleffi Three Union Nuts has a Flow Capacity of 15.3 GPM.

Features:
  • Dirt separator
  • Stainless steel interior
  • Collects dirt particles as small as 5 microns

Connection Type: NPT Connection Size: 1"

Specs

Product Type:

Dirt Eliminator

Size:

1"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

150

Max Temp (F):

250°F

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Ok

Nice product with quick ship !!! Unfortunately the flush valve at bottom leaked right out of the package,was not repairable and had to be replaced at my cost :( !
Catfish
Boston Ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well built product

I have had my outdoor wood boiler for 7 years now and never hooked up this filter because I was not aware of it's being. Perhaps because I did not research installation well enough. I ordered this filter and checked out what it had collected a week after installation and I was amazed at the findings. This product works extremely well and I suggest that anyone installing a outdoor wood burner to purchase this product if they have a hydronic wood burner. I received this product in a fashionable amount of time and I am pleased with the quality, price and performance.
Goose
Hemlock, Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?