Apply to be a TradeMaster!
Main product image of Replacement Boiler Drain Valve, 1/2" NPT x 3/4" GHT
Magnifying glass
Hover image to zoom

Replacement Boiler Drain Valve, 1/2" NPT x 3/4" GHT

Brand:
Caleffi
SKU:
538402FD
Rating:
(5)
Q&A:
(0)
Replacement Boiler Drain Valve, 1/2" NPT x 3/4" GHT
Magnifying glass
Hover image to zoom
$15.42 each
In Stock
In Stock
Get 101 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (2)

Product Overview

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Caleffi 538402-FD

Features
  • Fits Hydro Separator Series 548, HydroLink Series 559, DIRTCAL Series 5462, and FlowCal Series 120
  • 3/4" garden hose thread (GHT) with cap

Specs

–
Product Type:

Replacement Part

Size:

1/2" x 3/4"

Connection Method:

Threaded

Material:

Brass

Max Pressure (PSI):

150

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MINICAL Automatic Air Vent w/ Hygroscopic Safety Air Vent Cap (1/2" NPT)
SKU: 502043A
Caleffi

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Nice valve

It is definitely and improvement from what we had.
Drain Pros LLC
Burlington, Iowa
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Choice

I'm using the Drain Valve for my in-line Strainer drain port :) Perfect option.
RR
A.O. CA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Excellent
Dan
Davenport
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

This is a good quality Caleffi part and is compact and convenient part drain valve with 3/4 garden hose connection.
TM
MI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice and compact.

Small footprint compared to other boiler drain valves. The handle is plastic so you need to be careful when installing to avoid handle.
Zach
New City, NY
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy