Apply to be a TradeMaster!
Main product image of 1" Sweat 5463M Series DIRTMAG PRO Dirt Separator w/ Dual Magnets
Magnifying glass
Hover image to zoom

1" Sweat 5463M Series DIRTMAG PRO Dirt Separator w/ Dual Magnets

Brand:
Caleffi
SKU:
546328AM
Rating:
(0)
Q&A:
(0)
1" Sweat 5463M Series DIRTMAG PRO Dirt Separator w/ Dual Magnets
Magnifying glass
Hover image to zoom
$174.65 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Max Flow (GPM)
9 MAX GPM

Description

–
The DIRTMAG PRO dirt separator with dual magnet fields extends the Caleffi dirt separator family by adding a powerful neodymium magnetic pull rod inside a drywell inserted into the top of the body within the flow stream. Additional magnetic flux increases the speed of magnetite (ferrous impurities) removal from the hydronic fluid for maximum protection.

Connection Type: Sweat
Connection Size: 1"

Product Features
  • Double the protection: Captures two forms of debris that can damage or shorten the life of heat exchangers, circulators, valves and polymers: ferrous debris such as magnetite, and non-ferrous debris such as copper shavings, solder, lime-scale fragments, silica and pipe compound.
  • Concentric pattern collision media: Unique dirt collision media uses low-flow velocity, deflection and gravity to separate dirt particles as small as 5 microns from flow stream. Concentric pattern design has low flow resistance resulting in 85% less pressure drop compared to same size y-strainer.
  • Unique dual magnetic fields: Two powerful neodymium rare-earth magnetic fields attract and capture ferrous oxide impurities and allow simple blowdown - no disassembly required.
  • Fast and easy clean hands purging: Pull out the magnetic pull rod from drywell on top, unclip the external barrel magnetic collar and open the purge valve to simply release the captured magnetic impurities and purge all dirt.
  • Increased power: Powerful magnetic pull rod mounted inside drywell and positioned directly in fluid flow path, external magnetic barrel collar and newly designed collision media function together to increase magnetic debris removal efficiency by 40%.

Specs

–
Product Type:

Dirt Eliminator

Connection Type:

C x C

Connection Method:

Sweat

Size:

1"

Max Pressure (PSI):

150

Max Flow (GPM):

9

Max Temp (F):

250°F

Includes:

Magnet

Material:

Brass

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS100
Spirotherm
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy