| Size: | 3/4" |
|---|---|
| Material: | Brass |
| Connection Type: | C x C |
| Connection Method: | Sweat |
| Features: | Hose Drain |
| Handle Style: | Lever |
| Lead Free: | No |
| Port Type: | Full Port |
Turning the handle perpendicular would direct all flow from the supply side to the drain port only. Additionally, the valve does come with a reversible handle that directs flow into the drain from either side of the ball valve.