Apply to be a TradeMaster!
Main product image of SEP4 1-1/4" NPT 4-in-1 Air, Dirt, Hydro & Magnet Hydraulic Separator
Magnifying glass
Hover image to zoom

SEP4 1-1/4" NPT 4-in-1 Air, Dirt, Hydro & Magnet Hydraulic Separator

Brand:
Caleffi
SKU:
549507A
Rating:
(0)
Q&A:
(0)
SEP4 1-1/4" NPT 4-in-1 Air, Dirt, Hydro & Magnet Hydraulic Separator
Magnifying glass
Hover image to zoom
$939.32 each
In Stock
In Stock
Get 6 Tue, Oct 6
Size: 
1-1/4"
Connection Type: 
FNPT x FNPT
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel
Product Highlight: Size
1-1/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
210°F Max Temp

Description

–
Note: This no longer comes with insulated shells

The Caleffi SEP4 combination air, hydraulic, dirt and magnetic separator is a device that, incorporates high performance air and magnetic and non-magnetic dirt removal functionality into the hydraulic separation function which makes the primary and secondary circuits connected to it hydraulically independent, and can be used on hot or chilled water systems. The SEP4 features an HDPE internal element that combines to continuously and automatically eliminate air micro-bubbles with the simultaneous removal of dirt particles as tiny as 5 microns. The air discharge capacity is very high, with the capability of automatically removing all the air present in the system down to the micro-bubble level. The 4 in 1 high performance functionality of the SEP4 saves system installation and maintenance costs as there is no need to include separate air and dirt separators. In addition to removing sand and rust impurities, the added magnetic ring provides effective capture of ferrous particles.

Features
  • Combination air, dirt, hydraulic and magnetic separator.
  • Epoxy resin coated steel body.
  • HDPE internal coalescing element, removable for cleaning.
  • Pre-formed insulation.
  • Max working pressure: 150 psi
  • Working temp range: 32 - 210F
  • Working temp range without insulation: 32 - 230F
  • Particle separation capacity: to 5 (0.2 mil)
  • Magnetite removal efficiency: 95%
  • Air separation efficiency: 100% to microbubble level.
  • Complete with union connections.

Specs

–
Product Type:

Dirt Eliminator

Hydraulic Separator

Air Eliminator

Material:

Steel

Size:

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Max Temp (F):

210°F

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy