Apply to be a TradeMaster!
Main product image of SEP4 2" Press Union 4-in-1 Magnetic Hydraulic Separator
Magnifying glass
Hover image to zoom

SEP4 2" Press Union 4-in-1 Magnetic Hydraulic Separator

Brand:
Caleffi
SKU:
549569A
Rating:
(0)
Q&A:
(0)
SEP4 2" Press Union 4-in-1 Magnetic Hydraulic Separator
Magnifying glass
Hover image to zoom
$1,756.98 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (4)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Union x Press Union Connection
Product Highlight: Material
Steel, Brass
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

SEP4 2" Press Union 4-in-1 Magnetic Hydraulic Separator


The Caleffi SEP4 saves on system installation and maintenance costs with four high performance functions combined into one device: hydraulic separation, micro-bubble coalescing air separation, dirt separation and magnetic separation. Includes thermowell tap, pre-formed insulation jacket and easy-to- use drain valve. Constructed of corrosion-resistant functional parts for a long, trouble free operating life.


Product Features

  • Four functions combined into one device: Minimizes components and labor costs for system requiring primary/secondary piping. Separate air and dirt separators not required.
  • Unique geometry and design: Prevents pump conflict by hydraulically de-coupling primary and secondary circuits. Preserves design flow in all circuits.
  • Internal upper and lower mesh element: Causes micro-bubbles to collect and coalesce for efficient air separation. Deflects and collects both ferrous and non-ferrous debris down to 5 microns size.
  • Anti-rotation/anti-vibration pinned float: Creates space between float and air vent wall to prevent float hang-up from debris formation. Enables needle valve to reliably vent out collected air.
  • Powerful neodymium rare-earth magnet: Attracts ferrous impurities with 2 1/2 times the removal performance of a standard dirt separator.
  • Additional value-added features: Convenient union press, sweat and NPT connections, 1/2” thermowell tap, pre-formed insulation jacket and easy-to-use drain valve.

Specs

–
Product Type:

Hydraulic Separator

Connection Type:

Press Union x Press Union

Connection Method:

Press Union

Size:

2"

Max Pressure (PSI):

150

Flow Rate (GPM):

37

Material:

Steel

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy