Apply to be a TradeMaster!
Main product image of 2" Sweat Union SEP4 Multifunction Hydraulic Separator
Magnifying glass
Hover image to zoom

2" Sweat Union SEP4 Multifunction Hydraulic Separator

Brand:
Caleffi
SKU:
549599A
Rating:
(0)
Q&A:
(0)
2" Sweat Union SEP4 Multifunction Hydraulic Separator
Magnifying glass
Hover image to zoom
$1,236.54 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
2"
Connection Type: 
C x C
Press Union x Press Union
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Steel
Product Highlight: Size
2"
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Max Pressure
150 psi

Description

–
Note: This no longer comes with insulated shells

Overview

The multifunction hydraulic separator combines different functional components, each of them to satisfy specific needs of air conditioning system circuits. It is supplied complete with hot pre-formed shell insulation to ensure perfect thermal insulation when used with both hot and chilled water.

Functions:
  • Hydraulic Separation
    • To keep connected hydraulic circuits totally independent from each other.
  • De-aeration
    • Utilizes the combined action of several physics principles: the widening of the cross section decreases the flow velocity and the technopolymer mesh creates whirling movements so as to facilitate the release of micro-bubbles. The bubbles, fusing with each other, increase in volume and, rising towards the top of the unit, are released through a float-operated automatic air vent.
  • Dirt Separation
    • The dirt separator separates and collects any impurities in the circuits as they collide with the surface of the internal element.
  • Removal of Magnetic Particles
    • The special patented magnetic system also attracts ferromagnetic impurities in the water: the ferromagnetic particles are trapped in the collection zone, meaning they are prevented from being recirculated.

Specs

–
Product Type:

Air Eliminator

Hydraulic Separator

Dirt Eliminator

Size:

2"

Connection Type:

C x C

Connection Method:

Sweat

Max Pressure:

150 psi

Max Temp (F):

210°F

Media:

Water or Glycol up to 50%

Material:

Steel

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy