Apply to be a TradeMaster!
Main product image of 3/4" NPT Female DISCAL Air Separator
Magnifying glass
Hover image to zoom

3/4" NPT Female DISCAL Air Separator

Brand:
Caleffi
SKU:
551003A
Rating:
(2)
Q&A:
(1)
3/4" NPT Female DISCAL Air Separator
Magnifying glass
Hover image to zoom
$116.32 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Air separators are used to continuously remove the air contained in the  hydronic circuits of heating and cooling systems. The air discharge capacity of these devices is very high. They are capable of removing automatically all the air present in the system down to the micro-bubble level. The circulation of fully de-aerated water enables the equipment to operate under optimum conditions, free from noise, corrosion, localized or mechanical damage. Micro-bubbles, fusing with each other, increase in volume (get larger) until they become large enough to rise to the top where they are automatically released.

Specs

–
Product Type:

Air Eliminator

Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Max Temp (F):

250°F

Max Pressure (PSI):

150

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent unit

Fully serviceable interior. I place 3/4" unit on feed of each zone. If you have a pump on the feed of the zone, place unit right before pump. Great on individual radiant loops. Will vent air/micro bubbles out almost instantaneously and eliminate call backs for zone purging especially at the beginning of the heating season. The 1 1/4" version is an excellent full system air eliminator when installed on the main boiler feed before the zone header. Again, if you have a main pump on the feed side, install unit before pump. Far better than antiquated "air scoops". Do not install unit on return piping or return mains. This is an incorrect location and renders the unit useless. Even if you have a pump on the zone returns or return main, install unit on the feed side of zones or the feed main.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

I would not recommend this product.

This compact air separator (551003A ) cannot be disassembled to access the mesh (air separation medium). The catalog drawings imply (by showing threads and oring seals) that it can be disassembled but in reality in cannot. There is very little mesh in the air separation chamber. The product did not separate air (at all) when placed in the boiler return side with a flow of approximately 6 gpm. Caleffi drawing # 01060/18 NA incorrectly states that the mesh can be removed from the top.
carlboiler
CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit lead free? I'm still undetermined if I will cycle the domestic water from my tank (open circuit) for a radiant heating application or if I will cycle through a heat ex-changer coil in the tank (closed circuit). I want to do closed loop, but it all depends on the size connections of the heat ex-changer coil (still waiting on info from manufacturer). While I wait, I'm trying to put on paper components that would work for both.

Asked by Edwin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this unit is not lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy