Shop Resideo Sale
Main product image of 3/4" Press x Flange High Velocity Isolator w/ Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Press x Flange High Velocity Isolator w/ Rotating Flange

Brand:
Webstone
SKU:
81403HV
Rating:
(0)
Q&A:
(0)
3/4" Press x Flange High Velocity Isolator w/ Rotating Flange
Magnifying glass
Hover image to zoom
$45.97 each
In Stock
In Stock
Get 140 Tue, Nov 17
Order by today, receive Tuesday
Size: 
3/4"
Connection Type: 
Press
PressSweatThreadedThreaded x Press
Features: 
Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Size
3/4"

Description

–
Webstone H-81403HV, 3/4" Press x Flange High Velocity Isolator w/ Rotating Flange

Features
  • Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange
  • Adjustable Packing Gland, Nuts & Bolts
  • Press x Rotating Flange
  • 250 PSI / 250°F Max
  • 600 WOG
  • ISO 9001

Specs

–
Size:

3/4"

Features:

Rotating Flange

Type:

High Velocity

Connection Size:

3/4"

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
Features
Type
Connection Size
Connection Type
CURRENT ITEM
Product Image of 3/4" Press x Flange High Velocity Isolator w/ Rotating Flange
3/4" Press x Flange High Velocity Isolator w/ Rotating Flange
SKU: 81403HV
3/4"
Rotating Flange
High Velocity
3/4"
Press
3/4"
Rotating Flange
High Velocity
3/4"
Press

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy