Apply to be a TradeMaster!
Main product image of 2+0 1" NPT Hydraulic Separator & Manifold HydroLink
Magnifying glass
Hover image to zoom

2+0 1" NPT Hydraulic Separator & Manifold HydroLink

Brand:
Caleffi
SKU:
559920A
Rating:
(0)
Q&A:
(0)
2+0 1" NPT Hydraulic Separator & Manifold HydroLink
Magnifying glass
Hover image to zoom
559920A has been discontinued
Discontinued December 8, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Number of Outlets
8
Product Highlight: Supply Size
1"

Description

–
The HydroLink™ is a device combining a hydraulic separator and distribution manifold header used in heating systems. This device provides uniform supply water temperature to distribution circuits when there is one boiler or multiple boilers. The HydroLink™ offers easy, labor-saving installation in any type of hydronic circuit by combining hydraulic separation with a prefabricated distribution manifold into a single compact unit.

The HydroLink™ 5599 series is compatible with HydroMixer™ 165, 166, 167 series mixing units.

Product Specifications
  • Hydraulic separator + distribution manifold. 2+0 with built-in mounting.
  • Steel body with pre-formed insulation.
  • Complete with automatic air vent and drain valve.
  • Max. working pressure: 100 psi.
  • Working temperature range: 32°F to- 210°F

Specs

–
Type:

Hydraulic Separator

Product Type:

Hydraulic Separator

Material:

Steel

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

100

Max Temp (F):

210°F

Media:

Water or Glycol up to 50%

Number of Outlets:

8

Supply Size:

1"

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM