Apply to be a TradeMaster!
Main product image of 1/8" NPT Male Service Check Valve
Magnifying glass
Hover image to zoom

1/8" NPT Male Service Check Valve

Brand:
Caleffi
SKU:
59474A
Rating:
(5)
Q&A:
(0)
1/8" NPT Male Service Check Valve
Magnifying glass
Hover image to zoom
$11.13 each
In Stock
In Stock
Get 53 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Description

–
Service check valve for removal of air vent or expansion tank without purging system.

  • Fits automatic air vents 502 series.
  • Max. working pressure: 150 psi.
  • Max. working temperature: 250°F.

Specs

–
Type:

Check Valve

Size:

1/8"

Material:

Brass

Thread Type:

Male

Connection Type:

Threaded

Max Temp (F):

250°F

Max. Working Pressure:

150 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.4 out of 5 reviews
60% would recommend this product
3.4
out of 5 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Two of these failed and caused a water mess and burns

According to instructions, boiler can be under pressure, to remove and replaced old air vents. However, on two separate occasions, they did not seap, after air vent removal, and caused a water mess and burns.
Art
NYC area
11 months ago
Was this review helpful to you?

Question temperature rating

I've installed two of these and both have failed when removing the air vent. The application was on solar thermal systems, cold or return side. Perhaps the O-ring failed due to high temps. Took a good bath on both replacements of air vents because the check valve failed. I see there is a different model available now.
Sailorboy
Grand Junction, CO
2 years ago
Was this review helpful to you?

Yes

just what I needed
*****
New Jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works good

Works good and easy to install
Jack
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clever service check valve

This check valve is installed in the air expeller to limit water loss when replacing the air vent 'mushroom' that automatically vents air from the hydronic circuit (until the mushroom vent fails which in my case is about every 2-3 years. I've had to replace several fouled mushroom type vents in the past and that involved depressurizing the boiler circuit and removing the bad vent valve and threading in the new one. It's a simple task but there's still some hot water spilling and some air is introduced when the system is repressurized with fresh water. This service check valve prevents water loss and need for de/re-pressurization. The check valve closes when the vent valve is unscrewed and screwing in the new vent opens the check valve and allows the new vent to function. (There's a tang at the end of the male nipple on the mushroom that engages the check valve to open it when the threads are screwed into the check valve.) If I ran the universe I would have this inexpensive little service check valve installed in every hot water heating system.
jb
Eastern Finger Lakes region of NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy