Apply to be a TradeMaster!
Main product image of 1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve
Magnifying glass
Hover image to zoom

1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve

Brand:
Caleffi
SKU:
502115A
Rating:
(20)
Q&A:
(2)
1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve
Magnifying glass
Hover image to zoom
$25.88 each
In Stock
In Stock
Get 142 Mon, Nov 2
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8"
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Max Temp (F)
230°F Max Temp
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Connection Type
Male Threaded Connection
Product Highlight: Body Pattern
Straight

Description

–
Caleffi High Capacity Automatic Air Vent 1/8" NPT Male w/ Service Check Valve

The Caleffi High Capacity Automatic Air Vent 1/8" NPT Male is designed to remove trapped air that accumulates in heating and air conditioning systems automatically. Air removal enhances performance and life of a system by reducing the effects of corrosion due to oxygen, pockets of air trapped in the heating emitters and cavitation in the circulation pumps.

Features:

Enhance system performance and life expectancy Connection Type: Threaded Connection Size: 0.13 Inches.

Specs

–
Product Type:

Air Vent

Size:

1/8"

Connection Type:

Male Threaded

Max Pressure (PSI):

150

Max Temp (F):

230°F

Body Pattern:

Straight

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
System Type
CURRENT ITEM
Product Image of 1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve
1/8" Male NPT MINICAL Automatic Air Vent w/ Service Check Valve
SKU: 502115A
(20)
Hydronic (Water)
Hydronic (Water)
1/8" Hy-Vent
SKU: 400-4
Hydronic (Water)

You May Also Need

3/4" MNPT x 3/4 FNPT RVW40 535,000 BTU Bronze Relief Valve (30 psi)
SKU: 1040705
Apollo Valves
1" Air Scoop
SKU: 431-6
Taco

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 20 reviews

Top Quality Air Vent Replacement

Just what I needed to replace two leaking air vents on our boiler. Easy to install and adjust. Heavy brass construction.
Eddie346
Lakeville, PA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely buy again

Exactly what I was looking for
Bill
Hot Springs,SD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Easy install, looking for an air vent w a one-way valve. No need to drain the boiler now if it starts to leak in the future.
Adam
NYC, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Update, My new go-to vent.

This air vent lasted 5 years when other vents only lasted 2-3 years. Unfortunately we have very hard water. It damages the air vent causing small & sometimes bigger leaks.The valve worked flawlessly but a small leak was starting because of hard water.I love the service valve that comes with air vent. It took 3- minutes to replace because of the service valve. The boiler only lost a few drops of water during replacement.1- I shut off boiler let-it cool.2- I then shut water at main and 1 more upstream. Then I hold in place with open end wrench the service valve that stays put. Finally unscrew the air vent put sealer on new vent screw in. (You can open and clean out air vent but when hard water gets in it's a bear to clean).Congratulations, you just saved yourself a few bucks And again watch YouTube if needed for more tutorials.
HonestABE
East Newark
5 years ago
Was this review helpful to you?

I would buy this product again

It works
Dirt
Bedford NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent company

Excellent selection, quality and price. Reasonable and extremely fast shipping. Have and will buy from again Highly recommended.
HB
Syracuse NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase these items again and again!

Great auto vent with top quality material.great warranty backup that stands behind each and every product they sell!
Edu's Plumbing&Heating specialists.
Salt Lake City
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again.

Works as intended. Good quality.
Rich
Staten Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always great to deal with Supplyhouse

Valve works as it should, no issues. My orders with supplyhouse are processed and delivered quickly, most next day. They always get my business when I'm in need.
Pat. F
Albany NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement.

Matched original, best price, fast shipping.
N.A.
Rural south central Wisconsin.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the overall length of this product

Asked by Pete 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The overall length is 3 11/16"

Was this review helpful to you?

Q: Will this work in a hydraulic oil system? By the specifications it will work but the system that I need to use it in has hydraulic oil not water.

Asked by Dredo 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this air vent is approved for use with water or water/glycol solution only. It has not been tested for hydraulic oil systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy