Apply to be a TradeMaster!
Main product image of 2-1/2" ANSI Flange LEGIOMIX Electronic Mixing Valve (105 Cv)
Magnifying glass
Hover image to zoom

2-1/2" ANSI Flange LEGIOMIX Electronic Mixing Valve (105 Cv)

Brand:
Caleffi
SKU:
600060A
Rating:
(0)
Q&A:
(0)
2-1/2" ANSI Flange LEGIOMIX Electronic Mixing Valve (105 Cv)
Magnifying glass
Hover image to zoom
$14,256.11 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Size: 
2-1/2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flange Connection
Product Highlight: Size
2-1/2
Product Highlight: Flow Capacity (Cv)
105 Cv
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

LEGIOMIX® is an advanced electronic mixing valve with digital control of temperature for commercial domestic hot water systems. The daily exercise function keeps the ball valve free of scale build-up to ensure smooth operation. Rated highest in the market for flow capacity, this twice recognized AHR Innovation Awards product also has an industry exclusive, calendar-based scheduling program for automatic circuit thermal disinfection.


Features:

  • Market's highest rated flow capacity: DZR low-lead brass body, full-port ball valve, ¾" to 3" connections, 2.2 to 537 gpm flow rates.
  • Self cleaning: Automatic daily ball rotation to scrape away any scale or debris, ensuring smooth operation.
  • Full functionality without a laptop: All configuration, set points, temperatures, run status, alarms and datalogging functions are available at the user interface without the need for a laptop.
  • Thermal disinfection programs: Calendar based programs for scheduling thermal disinfection to control Legionella in recirculation circuit.
  • Union pipe fittings: ¾" through 2" models have all-union connections for easy maintenance and service without piping modifications.
  • BAS-ready: Integral MODBUS® is standard. Optional MODBUS-BACnetTM gateway for remote access to building automation integration.

Specs

–
Connection Type:

Flange

Flow Capacity (Cv):

105

Application:

Water

Max Pressure (PSI):

150

Connection Method:

Flanged

Size:

2-1/2

Product Type:

Mixing Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy