Shop Resideo Sale
Main product image of 3" ANSI Flange LEGIOMIX Electronic Mixing Valve (120 Cv)
Magnifying glass
Hover image to zoom

3" ANSI Flange LEGIOMIX Electronic Mixing Valve (120 Cv)

Brand:
Caleffi
SKU:
600080A
Rating:
(0)
Q&A:
(0)
3" ANSI Flange LEGIOMIX Electronic Mixing Valve (120 Cv)
Magnifying glass
Hover image to zoom
$15,091.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flange Connection
Product Highlight: Size
3"
Product Highlight: Flow Capacity (Cv)
120 Cv
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

LEGIOMIX® is an advanced electronic mixing valve with digital control of temperature for commercial domestic hot water systems. The daily exercise function keeps the ball valve free of scale build-up to ensure smooth operation. Rated highest in the market for flow capacity, this twice recognized AHR Innovation Awards product also has an industry exclusive, calendar-based scheduling program for automatic circuit thermal disinfection.


Features:

  • Market's highest rated flow capacity: DZR low-lead brass body, full-port ball valve, ¾" to 3" connections, 2.2 to 537 gpm flow rates.
  • Self cleaning: Automatic daily ball rotation to scrape away any scale or debris, ensuring smooth operation.
  • Full functionality without a laptop: All configuration, set points, temperatures, run status, alarms and datalogging functions are available at the user interface without the need for a laptop.
  • Thermal disinfection programs: Calendar based programs for scheduling thermal disinfection to control Legionella in recirculation circuit.
  • Union pipe fittings: ¾" through 2" models have all-union connections for easy maintenance and service without piping modifications.
  • BAS-ready: Integral MODBUS® is standard. Optional MODBUS-BACnetTM gateway for remote access to building automation integration.

Specs

–
Flow Capacity (Cv):

120

Product Type:

Mixing Valve

Connection Method:

Flanged

Size:

3"

Application:

Water

Connection Type:

Flange

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy