Apply to be a TradeMaster!
Main product image of 1-1/4" Male NPT LEGIOMIX Electronic Mixing Valve
Magnifying glass
Hover image to zoom

1-1/4" Male NPT LEGIOMIX Electronic Mixing Valve

Brand:
Caleffi
SKU:
600074A
Rating:
(0)
Q&A:
(0)
1-1/4" Male NPT LEGIOMIX Electronic Mixing Valve
Magnifying glass
Hover image to zoom
$3,330.52 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (4)

Warranty Info
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Flow Capacity (Cv)
24 Cv
Product Highlight: Max Temp (F)
130°F Max Temp
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Material
Brass

Description

–
Electronic mixing valve with optional selectable programs for thermal disinfection of hot water recirculation system to kill Legionella bacteria.

Includes:
  • three-way ball valve
  • 3-wire floating control actuator
  • controller/user interface with DIN rail mounting bracket
  • mixed outlet temperature sensor/probe
  • return temperature sensor/probe
  • mixed outlet temperature gauge
  • optional Modbus-to-BACnet gateway for BAS integration

Specs

–
Size:

1-1/4"

Connection Type:

MNPT x MNPT

Max Temp (F):

130°F

Max Pressure (PSI):

230

Flow Capacity (Cv):

24

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy