Apply to be a TradeMaster!
Main product image of 1-1/2" Male NPT LEGIOMIX Electronic Mixing Valve
Magnifying glass
Hover image to zoom

1-1/2" Male NPT LEGIOMIX Electronic Mixing Valve

Brand:
Caleffi
SKU:
600084A
Rating:
(0)
Q&A:
(0)
1-1/2" Male NPT LEGIOMIX Electronic Mixing Valve
Magnifying glass
Hover image to zoom
$3,760.20 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/2"
1-1/4"
Connection Type: 
MNPT x MNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Flow Capacity (Cv)
34 Cv
Product Highlight: Max Temp (F)
185°F Max Temp
Product Highlight: Max Pressure (PSI)
230 MAX PSI
Product Highlight: Material
Brass

Description

–
The electronic mixing valve is used in centralized systems that produce and distribute domestic hot water. It maintains the temperature of the domestic hot water delivered to the user when there are variations in the temperature and pressure of the hot and cold water at the inlet or in the draw-off flow rate. The LEGIOMIX electronic mixing valve provides precise temperature control over very low and very high flow rate demand, minimal pressure drop with a ball valve control element, automatic self-cleaning to prevent scale formation and easy-to-use digital interface with data logging, alarming and status indication. The LEGIOMIX electronic mixing valve is furnished with a controller with LCD user interface that provides a set of programs for circuit thermal disinfection to kill Legionella. The controller is configurable via keypad, or local or remote computer. Depending on the type of system and habits of the user, temperature levels and operation times can be programmed as desired. In addition, it comes standard with monitoring and remote control connections.

Includes:
  • 3-way ball valve
  • 3-wire floating control actuator
  • Controller/user interface with DIN rail mounting bracket
  • Mixed outlet temperature sensor/probe
  • Return temperature sensor strap on
  • Mixed outlet temperature gauge

Specifications:
  • Power: 24 VAC-50/60 Hz-6 VA
  • Adjustment temperature range: 70°-185°F
  • Disinfection temperature range: 100°-185°F
  • Max body pressure rating (static): 230 psi
  • Max operating pressure: 150 psi
  • Max inlet temperature: 212°F
  • Protection class: IP 54 (controller)
  • Compliance with the following codes: International Plumbing Code (IPC), International Residential Code (IRC), Uniform Plumbing Code (UPC), National Plumbing Code of Canada (NPC)
  • Compliance with the following standards: ASSE 1017 Temperature Actuated Mixing Valves for Hot Water Distribution Systems, CSA B125.3 Water Temperature Limiting Devices, NSF/ANSI 372 - 2016, Drinking Water System Components - Lead Content, Reduction of Lead in Drinking Water Act, California Health and Safety Code 116875 S.3874, Reduction of Lead in Drinking Water Act; meets requirements of ANSI/NSF 372-2011 and certified to ASSE 1017, CSA B125.3, UPC, IPC, Low Lead Laws and listed by ICC-ES for use in accordance with the U.S. and Canadian plumbing codes

Specs

–
Size:

1-1/2"

Connection Type:

MNPT x MNPT

Connection Method:

Threaded

Max Temp (F):

185°F

Max Pressure (PSI):

230

Flow Capacity (Cv):

34

Material:

Brass

Body Pattern:

3-Way

Standards Met:

ASSE 1017

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy