| Application: | High Limit Manual Reset |
|---|---|
| Bulb Size: | 3/8" x 2-7/8" |
| Capillary Length: | 1-1/2" to 3" |
| Temperature Range (F): | 130°F - 270°F |
| Mount: | Horizontal Vertical |
| Switch Action: | SPST Contacts Break on Temp Rise |
| Differential: | Manual Reset |
Yes they do and it is in 1/2" npt. Please refer to page 4 of the product overview found here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/L4006E1000-product.pdf