Apply to be a TradeMaster!
Main product image of TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v)
Magnifying glass
Hover image to zoom

TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v)

Brand:
Caleffi
SKU:
656354
Rating:
(4)
Q&A:
(0)
TwisTop Thermo-Electric Actuator with Aux. Microswitch w/ Low Power Consumption (24v)
Magnifying glass
Hover image to zoom
$102.40 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–

Note: Thermo-Elect. Act. 24v w/ Manual Open.& Microswitch will not work with a Rehau manifold.


6563 TwisTop Thermo-electric actuator with micro-switch


Description:

  • For use with 676 two-way zone valve bodies.
  • Normally closed.
  • With manual open handle
  • 4-Wire Actuator
  • With green open indicator
  • Power Supply: 24V AC/DC
  • Initial current draw: 800 mA
  • Power consumption: 3W
  • Twist the top to manually open and close micro-switch.
  • 31.5" wire lead connection
  • Rating of micro-switch contacts: 5A (24V)

Specs

–
Voltage:

24V

Power Consumption:

3W

Type:

Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.5 out of 4 reviews
67% would recommend this product
3.5
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I needed these to replace my 17-year-old Actuators

Supply House had the best price. I received them within about 7 days. Service was fast and well packed.
Chuck9112
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a spare AND original was obsolete.

Hope it works when the time comes……
Pat Marine Engineer
Lake Tahoe
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yep

Perfection from beginning to end !!!
Bones
taneytown md.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

already installed in house we bought

4 failed in 6 months, plumber who handled system before we bought the house said he put new ones in 1 year ago, very expensive to fail this quickly. need a more dependable product
Pancho
wyoming
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy