Apply to be a TradeMaster!
Main product image of 1" Sweat Union 2-Way Thermo-Electric Zone Valve w/ TwisTop Actuator
Magnifying glass
Hover image to zoom

1" Sweat Union 2-Way Thermo-Electric Zone Valve w/ TwisTop Actuator

Brand:
Caleffi
SKU:
676269A
Rating:
(0)
Q&A:
(0)
1" Sweat Union 2-Way Thermo-Electric Zone Valve w/ TwisTop Actuator
Magnifying glass
Hover image to zoom
$195.84 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way thermo-electric zone valve. Complete with TwisTop™ (code 656314) actuator.

Features:
  • Spring return
  • Normally closed.
  • Brass valve body and trim.
  • Max. body pressure: 150 psi.
  • Max. Temperature: 200F.
  • Max:close-off pressure: 20 psi.
  • Power supply: 24 V AC/DC.
  • Initial current draw: 800 mA.
  • Power consumption: holding: 3 W; inrush: 6 VA
  • Rating of micro-switch contacts: 5 A (24 V).
  • 31.5" wire lead connection.

Specs

–
Size:

1"

Position:

Normally Closed

Voltage:

24V

Connection Type:

Sweat

Fail Safe Mode:

Spring Return

Body Pattern:

2-Way

Max Temp (F):

200°F

Max Pressure (PSI):

150

Flow Capacity (Cv):

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy