Apply to be a TradeMaster!
Main product image of 3/4" Sweat Adapter with Gauge
Magnifying glass
Hover image to zoom

3/4" Sweat Adapter with Gauge

Brand:
Caleffi
SKU:
NA10056
Rating:
(2)
Q&A:
(0)
3/4" Sweat Adapter with Gauge
Magnifying glass
Hover image to zoom
$60.25 each
In Stock
In Stock
Get 1 Tomorrow, Sep 18
Order by 6PM, receive Tomorrow
Size
3/4"
1/2"3/4"1"1-1/4"
Connection Type
C x C
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

Caleffi Mixing Valve Outlet Adaptor, Low-Lead Brass with Temperature Gage, 3/4" Sweat Connections

The Caleffi Mixing Valve Outlet Adaptor is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. This adaptor allows a user to see the current output temperature.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations
  • Connection Type: Sweat with gauge
  • Connection Size: 0.75 Inches

Warranty:
  • Parts: 1 Year

Specs

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Standards Met:

ASSE 1017

Includes:

Gauge

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

This temperature gauge and fitting is well made as is everything from Caleffi. Something of note. If your buying this to add a gauge to a mixing valve so you can monitor water temperature before it goes into your valve you will need to buy a check valve. The fitting is not machined to accept the snap in check like the regular fitting is..
Pat
Michigan
6 years ago
Was this review helpful to you?

CALEFFI 3/4" Sweat Adptr w/Gauge

Awesome product and Caleffi. Great Tech support from Caleffi. To make this product even more awesome I would like to see LED digital read outs (if possible) and able to turn it up or down depending on where the person is reading from: on top of boiler or on the bottom of boiler. Can't read it quick enough and exact numbers.
SE CT
New London, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy