Apply to be a TradeMaster!
Main product image of 1/2" Sweat Adapter with Gauge
Magnifying glass
Hover image to zoom

1/2" Sweat Adapter with Gauge

Brand:
Caleffi
SKU:
NA10328
Rating:
(0)
Q&A:
(0)
1/2" Sweat Adapter with Gauge
Magnifying glass
Hover image to zoom
$59.74 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Size: 
1/2"
Connection Type: 
C x C
C x C
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Standards Met
ASSE 1017 Standards Met

Description

–
Image displayed represents threaded model.

Caleffi Mixing Valve Outlet Adaptor, Low-Lead Brass with Temperature Gauge
1/2" Sweat Connections

The Caleffi Mixing Valve Outlet Adaptor is used in systems producing domestic hot water or in hydronic and radiant heating systems. It maintains the desired output temperature of the mixed water supplied to the user at a constant set valve, compensating for both temperature and pressure fluctuations of the incoming hot and cold water. This adaptor allows a user to see the current output temperature.

Features:
  • Maintain Temperature
  • Compensates for both temperature and pressure fluctuations
  • Connection Type: Sweat with gauge
  • Connection Size: 1/2"
  • Gauge dial is 2" diameter
  • Scale 30-210F
  • Low-lead brass body

Warranty:

Parts: 1 Year

Specs

–
Size:

1/2"

Connection Method:

Sweat

Connection Type:

C x C

Material:

Brass

Standards Met:

ASSE 1017

Includes:

Gauge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy