Apply to be a TradeMaster!
Main product image of 1" Union Washer (High Temp Silicone)
Magnifying glass
Hover image to zoom

1" Union Washer (High Temp Silicone)

Brand:
Caleffi
SKU:
NA10302
Rating:
(3)
Q&A:
(0)
1" Union Washer (High Temp Silicone)
Magnifying glass
Hover image to zoom
$1.87 each
In Stock
In Stock
Get 6 Tue, Aug 4
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Specs

Product Type:

Gasket

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1" Rubber Washer for Meter Bar
SKU: 0417604
Wal-rich

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Do Not Weep

These silicone seals do not weep like composite washers will after prolonged periods. Great upgrade.
Roy
Brewster, NY
2 years ago
Was this review helpful to you?

Used to replace union seal on passive Caleffi HW Solar loop

Needed to add 1 inch valve to Caleffi HW solar heat exchange loop. Used these as replacement seals. Have been installed since 2021 with no issues.
Rocket
CO
2 years ago
Was this review helpful to you?

Great replacement for paper washers

These washers seal a lot better than paper washers do.
Andy
Rhode Island
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy