The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

1/2" Sweat Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51249
Rating:
(0)
Q&A:
(0)
1/2" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
NA51249 has been discontinued
Discontinued March 4, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" Sweat Serviceable Flow Check Valve (Low Lead)
Brand:
Caleffi
SKU:304749A
(0)
Order by 6PM, receive 3 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Material
Brass

Description

1/2" Sweat Serviceable Flow Check Valve (Low Lead)

Product Description
A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces

Product Features
  • Max percentage of glycol: 50%
  • Max working pressure:150 psi
  • Temp range: 32° - 150°F (190°F for max 1 hour)
  • Opening pressure differential: 0.25 psi (1/2" through 1-1/4”); 0.50 psi (1-1/2”, 2")

Specs

Size:

1/2"

Connection Type:

C x C

Connection Method:

Sweat

Flow Capacity (Cv):

17

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need