Apply to be a TradeMaster!
Main product image of 3/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Sweat Serviceable Flow Check Valve (Low Lead)

Brand:
Caleffi
SKU:
NA51259
Rating:
(3)
Q&A:
(0)
3/4" Sweat Serviceable Flow Check Valve (Low Lead)
Magnifying glass
Hover image to zoom
NA51259 has been discontinued
Discontinued August 26, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Sweat Serviceable Flow Check Valve (Low Lead)
Brand:
Caleffi
SKU:304759A
(1)
Order by 6PM, receive 15 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Flow Capacity (Cv)
17 Cv
Product Highlight: Material
Brass

Description

–
3/4" Sweat Serviceable Flow Check Valve (Low Lead)

Product Description
A check valve ensures that water only flows in a single direction of a plumbing or hydronic system. The NA51 series low-lead serviceable inline spring check valves, ideal for residential and commercial applications, feature union connections with a variety of end connection options for easy installation and maintenance. The valve is constructed of a stainless steel body and low-lead brass or copper tailpieces

Product Features
  • Max percentage of glycol: 50%
  • Max working pressure:150 psi
  • Temp range: 32° - 150°F (190°F for max 1 hour)
  • Opening pressure differential: 0.25 psi (1/2" through 1-1/4”); 0.50 psi (1-1/2”, 2")

Specs

–
Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Flow Capacity (Cv):

17

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Copper 90° Elbow
SKU: 31288
Elkhart

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great check valve

Product fits and works exactly as advertised. Easy install and seals well.
Jake
Phoenix
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Check valve

So far so good...
kevin
Washington
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I'm using this product just upstream on a mixing valve. It's been working great. These have good flow and are quite. You can use them in any position as long as your water flow is in the direction of the arrow. You can't go wrong with Caleffi. Everything they make is a work of art next to others.
Pat
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?