Apply to be a TradeMaster!
Main product image of LFFBV-3C-M1, 1/2" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C-M1, 1/2" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
88005687
Rating:
(9)
Q&A:
(1)
LFFBV-3C-M1, 1/2" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 208 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

This item replaces: 0555102

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
This 1/2 inch two-piece full port ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin PTFE seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is 0 to 400 degrees F (-18 to 204 degrees C) and the pressure rating is 600 psi (41 bar) WOG non-shock and 150 psi (10.3 bar) WSP. Certified NSF-61/ANSI 8, UL listed, FM and CSA approved.

Features:
  • Lead free brass body and adapter
  • Machined chrome plated lead free brass ball
  • Fluorocarbon elastomer stem O-ring prevents stem leaks
  • Certified NSF standard 61/ANSI 8, UL Listed, FM approved, CSA approved

    Specifications:
    • Ball Material: Chrome Plated Brass
    • Body Finish: Brass
    • Body Material: Lead Free Copper Silicon Alloy
    • Brand: Watts
    • Buy American Act Compliant: NO
    • Control Type: Lever Handle
    • GDS Status: Registered
    • Inlet Connection Size: 1/2 IN
    • Inlet Connection Size-Metric: 15 MM
    • Inlet Connection Type: Female Threaded
    • Inlet Thread Type: NPT
    • Lead Free: YES
    • Maximum Temperature-Fahrenheit: 400
    • Minimum Temperature - Celsius: -18.00
    • Minimum Temperature-Fahrenheit: 0
    • Outlet Connection Size: 1/2 IN
    • Outlet Connection Type: Female Threaded
    • Outlet Thread Type: NPT
    • Part Number: 88005687
    • Port Type: Full
    • Seat Material: Virgin PTFE
    • Series: LFFBV-3C-M1
    • Stem Packing Material: PTFE
    • Stem Shaft Material: Brass
    • Stem Type: Bottom Loaded Blowout Proof
    • Thrust Washer Material: PTFE
    • Type: Kit
    • Valve Style: 2-piece
    • WOG Rating: 250 PSI

Specs

–
Size:

1/2"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Valve Construction:

2 piece

Handle Style:

Lever

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Valve Construction
1/2"
600
150
Brass
2 piece

You May Also Need

Product Reviews

4.56 out of 9 reviews
89% would recommend this product
4.56
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Appears to be a quality valve.

Used for natural gas shut off on new install of home water heater. Appears to be well made. Functions well. Purchased because of good reviews and fair price. Supply House delivered to my home in one day. I am pleased and would purchase this product again from Supply House.com
Robert
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nat gas, Full port

Like the title say they are ASME 16.33 approved for natural gas. And.... they are full port. I like using them in-line and at the appliance / furnace, etc. I have a couple high-demand fixtures (instant WH) and hate to use hardware store valves that seem to have a small hole as compared to the pipe size that I just paid to run all this way..... And Supplyhouse.com can't be beat in the speed, price, or supply on-hand departments. Think about your project next weekend, order everything you need, maybe an extra here or there and head to Supplyhouse.com.
Bobcatbob
The U.P. eh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am planning to purchase 10 more of these !

Fantastic valve, 100% better than you find at any chain store ! Highly recommend for apartments, especially ones upstairs !
Izzy
Springfield Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price for a good product.

Great price for a good product. Yay for supply house for not selling junk.
Rob
Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Valve

Easy install no leaks good valve great price fast shipping
JB
Ct
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed within 6 months.

Installed two of these in a new house water system. The first one started leaking within 3 months and the second one within 6 months. They both leak from the seam between the body and the threaded end piece. The two piece design looks like a quality valve, but I did find that to be true.
TJ
Port Orchard, WA
9 years ago
Was this review helpful to you?

A Quality Lead Free Ball Valve

SupplyHouse.com has an outstanding selection and Great prices. I realize I am reviewing a Ball Valve, not much to say other than I received a Quality valve and it is Lead Free. Amazing price and Fast Delivery (next day in my case). Thank you
Bob P
CT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality valve

Better than the big box quality wise and delivered right to the house. Can't beat it.
Jonnycopper
Westtown, ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and fast shipping

These valves were used on out-door plumbing. They work smoothly and are lead free. These, like most of the plumming today, does not have as much brass in the body as I would prefer.I am happy with the installation so would purchase from SupplyHouse.com again.
George the gardner
Rhome, Texas
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, are these ball valves female threads on both ends? Thanks, Jim

Asked by None 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, they are.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy