Apply to be a TradeMaster!
Main product image of 1" DIRTMAG - Dirt Separator with Magnet (Union Sweat)
Magnifying glass
Hover image to zoom

1" DIRTMAG - Dirt Separator with Magnet (Union Sweat)

Brand:
Caleffi
SKU:
NA545396
Rating:
(2)
Q&A:
(1)
1" DIRTMAG - Dirt Separator with Magnet (Union Sweat)
Magnifying glass
Hover image to zoom
$222.77 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass, Steel
Product Highlight: Size
1"
Product Highlight: Max Pressure (PSI)
45 MAX PSI
Product Highlight: Max Temp (F)
195°F Max Temp

Description

–
  • Brass mounting housing.
  • Composite PA66G30 body.
  • Can be rotated for installation to either vertical or horizontal pipes while maintaining the same operating performance.
  • Max working pressure: 45 psi
  • Working temp range: 32 - 195F
  • Particle separation capacity: to 5 um (0.2 mil)
  • Magnetite removal efficiency: 95%
  • Drain valve with hose connection.
  • Top dosing point port.
  • Dosing capacity: 12 fluid oz
  • Manual screw air vent.

Specs

–
Product Type:

Dirt Eliminator

Connection Method:

Sweat

Connection Type:

C x C

Max Temp (F):

195°F

Max Pressure (PSI):

45

Size:

1"

Material:

Brass

Steel

Type:

Magnetic

You May Also Need

1" Spirovent Jr. Air Eliminator (Sweat)
SKU: VJS100
Spirotherm

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yes

It was handy it could be mounted in the pipe vertical, the unions tend to rotate the pipe when tightening in a way didn't expect I was a little concerned with the temperature rating of 175F if I remember correctly, but the return water is below that. Good quality design and construction.
R.F.
Comstock Park, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is great!

High quality part. Fast Shipping.
Purchaser
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I have instaled a new 1" dirt Mag on a new high efficiency Lochinvar boiler. The system has half in floor radiant and 1/2 old cast iron radiation How often should the dirt mag need to be cleaned? and is this something a house wife should be able to do? [email protected]

Asked by [email protected] 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

In terms of how often cleaning is needed, that would vary upon the conditions on the system it is installed in so Caleffi does not give a set amount of time. Once or twice a heating season should likely be enough. The process of cleaning it is fairly simple. Check out page 5 of the link below for maintenance instructions: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/NA545396-install.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy