The Day Savers – A National Tradesmen Day Contest
Main product image of 3" NA546M Series DISCALDIRT Air & Dirt Separator w/ Magnet
Magnifying glass
Hover image to zoom

3" NA546M Series DISCALDIRT Air & Dirt Separator w/ Magnet

Brand:
Caleffi
SKU:
NA546080AM
Rating:
(0)
Q&A:
(0)
3" NA546M Series DISCALDIRT Air & Dirt Separator w/ Magnet
Magnifying glass
Hover image to zoom
$6,789.59 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3

Lift Gate

This product weighs 97 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Steel
Product Highlight: Size
3"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
270°F Max Temp

Description

The Caleffi DISCALDIRTMAG® magnetic air and dirt separator incorporates three important functions for hydronic systems: air separation, dirt separation and ferrous impurity separation. An internal screen element facilitates the coalescing and capture of micro-bubbles to facilitate high performance automatic air removal, while concurrently causing the capture of non-ferrous debris particles down to 5 micron size. A powerful magnetic field induced by rare-earth neodymium magnets facilitates the capture of ferrous impurities such as iron oxide down to microscopic size thus delivering 2-1/2 times the ferrous impurity removal performance of standard air and dirt separators.

Features
  • Air and dirt separator with magnets.
  • Epoxy resin coated steel body.
  • Stainless steel float guide pin and linkage.
  • Stainless steel mesh internal element.
  • ANSI 150 flange connections.

Specs

Product Type:

Dirt Eliminator

Air Eliminator

Size:

3"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Pressure (PSI):

150

Max Temp (F):

270°F

Material:

Steel

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy