The Day Savers – A National Tradesmen Day Contest
Main product image of SEP4 3" ANSI Flange 4-in-1 Air, Dirt, Hydro & Magnet Hydraulic Separator
Magnifying glass
Hover image to zoom

SEP4 3" ANSI Flange 4-in-1 Air, Dirt, Hydro & Magnet Hydraulic Separator

Brand:
Caleffi
SKU:
NA549082AM
Rating:
(0)
Q&A:
(0)
SEP4 3" ANSI Flange 4-in-1 Air, Dirt, Hydro & Magnet Hydraulic Separator
Magnifying glass
Hover image to zoom
$8,200.55 each
Out of Stock
Out of Stock
Get it Wed, Sep 16 - Wed, Sep 23
Size
3"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Max Flow (GPM)
124 MAX GPM

Description

Specifications:

  • 4-in-1 Hydraulic Separators (ANSI flange, 2-6");  Combination 1. air, 2. hydraulic and 3. dirt separation, plus 4. magnetic separation. 
  • Complete with: automatic air vent (code 501502A) air vent shut-off valve (code NA39589); 
  • 1" drain valve NA39753 (2"-4" sizes) 1 1/4" drain valve NA39588 (5"-6" sizes). 
  • Stainless steel internal coalescing mesh. 
  • One neodymium magnet assembly. 
  • Working temp. w/o insulation: 32-270°F. 
  • Pre-formed insulation 
  • Connection: 3" ANSI 150 flange, ASME & CRN.
  • Maximum working pressure: 150 psi. 
  • Medium temperature range: 32-220 °F. 
  • Material: steel.

Specs

Connection Method:

Flanged

Product Type:

Hydraulic Separator

Size:

3"

Max Flow (GPM):

124

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy