The Day Savers – A National Tradesmen Day Contest
Main product image of HydroCal 6" ANSI Flange 3-in-1 Air, Dirt & Hydraulic Separator (ASME & CRN)
Magnifying glass
Hover image to zoom

HydroCal 6" ANSI Flange 3-in-1 Air, Dirt & Hydraulic Separator (ASME & CRN)

Brand:
Caleffi
SKU:
NA549150A
Rating:
(0)
Q&A:
(0)
HydroCal 6" ANSI Flange 3-in-1 Air, Dirt & Hydraulic Separator (ASME & CRN)
Magnifying glass
Hover image to zoom
$13,295.44 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3

Lift Gate

This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Steel
Product Highlight: Size
6"
Product Highlight: Max Pressure
150 psi
Product Highlight: Max Flow (GPM)
380 MAX GPM
Product Highlight: Capacity (Gallons)
23.2 Gallons

Description

The Caleffi HydroCal combination hydraulic, air, and dirt separator is a device that, incorporates high performance air and dirt removal functionality into the hydro separation function which makes the primary and secondary circuits connected to it hydraulically independent, and can be used on hot or chilled water systems. The HydroCal features a proven stainless steel internal element that combines to continuously and automatically eliminate air micro-bubbles with the simultaneous removal of dirt particles as tiny as 5 microns. The air discharge capacity is very high, with the capability of automatically removing all the air present in the system down to the micro-bubble level. The 3 in 1 high performance functionality of the HydroCal saves system installation and maintenance costs as there is no need to include separate air and dirt separators.

Features
  • Epoxy resin coated steel body.
  • WITHOUT INSULATION
  • Stainless steel internal coalescing mesh.
  • Complete with:
    • Automatic air vent (Code 501502A)
    • Air vent shut-off valve (Code NA39589)
    • Drain valve (Code NA39588)
  • ANSI 150 flange connections.
  • Max working pressure: 150 psi
  • Vessel working temp range: 32 - 220F
  • Vessel working temp range without insulation: 32 - 270F
  • Air separation capacity: down to micro-bubble level
  • Particle separation capacity: to 5 um (0.2 mil)
"NA" code prefix indicates ASME tagged and registered with the National Board of Boiler and Pressure Vessel Inspectors. A Manufacturer's Data Report for Pressure Vessels, Form U-1 as required by the provisions of the ASME Boiler and Pressure Vessel Code shall be furnished for each air separator upon request.

Codes with the denotation of CRN indicate that the item is accepted and registered by the Canadian Registration Number (as defined by CSA B51 4.3).

Specs

Product Type:

Air Eliminator

Dirt Eliminator

Hydraulic Separator

Size:

6"

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Max Pressure:

150 psi

Max Flow (GPM):

380

Capacity (Gallons):

23.2

Material:

Steel

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy